£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
XOMT-DT Inserts for DR drills and A-SXFOR/L boring bars.
Designation: XOMT 060204-DT.
Grade: IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | XOMT 060204-DT |
UNSPSC Code | 23242105 |