£17.27
Ex VAT
£20.72
Inc VAT
Product Details
Product Specification
Aluminium frame is lightweight, strong and durable resulting in less fatigue during prolongued use.
It can maintain blade tension up to 200kg force to ensure accurate and straight cutting performance.
Quick blade change mechanism to save time in the workshop.
Alternative 45 ° blade mounting for flush cutting.
Fitted with an Eclipse Plus30 bimetel 24TPI hacksaw blade".
Attribute | Value |
---|---|
Blade Length | 300mm |
Blade Material | Bi-Metal |
Brand | Eclipse Blue |
EAN | 5012095613015 |
For Use With | Hacksaw |
MFR Part No. | 70-24TR |
UNSPSC Code | 27111501 |