Dormer

B100, Hand Reamer, 2.5mm x 29mm, High Speed Steel

SKU:

DOR0651105F

MPN:

5986323

£36.79

Ex VAT

£44.15

Inc VAT

AVAILABLE TO ORDER

    Overview

    Series B100 HSS Spiral Flute Hand Reamers - Metric
    HSS Straight Shank Hand Reamer (B100). For opening out and finishing existing holes to H7 tolerance in most ferrous and non-ferrous materials.


    Product Specification
    Brand
    Dormer
    Cutting Direction
    Right Hand
    EAN
    7320760048634
    ECLASS Code
    21010400
    Finish/Coating
    Steam Tempered
    Flute Length
    29mm
    Flute Type
    B
    Material
    High Speed Steel
    MFR Part No.
    B1002.5
    Number of Flutes
    4
    Overall Length
    58mm
    Reamer Diameter
    2.5mm
    Reamer Type
    Fixed
    Series
    B100
    Shank Type
    Straight
    Standards Met
    DIN 206
    UNSPSC Code
    23241611
    Product Documents