£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
SNGA Ceramic Inserts Grade LX11
90° Square Insert
Insert Grade LX11 (H01-H15)
Al2O3 based coated ceramic grade for continuous turning of ferrous hard materials.
Attribute | Value |
---|---|
Brand | Tungaloy |
Clearance Angle | 0° |
Corner Radius | 1.6 |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3 |
Inscribed Circle | 12.7mm |
Insert Size | 1204 |
Insert Style | SNGA |
ISO Category | H K |
ISO Category Grade | H K |
ISO Cut | H01 to H15 |
ISO Designation | SNGA 120416 |
Manufacturer Grade | LX11 |
Material | Ceramic |
Material Application | Cast Iron Hard Materials |
Shape | Square |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |