Dormer

C511 12.00mm HSS-E 2 Flute Flatted Shank Long Series Ball Nosed Slot Drill DIN 844 L

SKU:

DOR0615905M

MPN:

C51112.0

£0

(Inc VAT)

pack of 1

Out of Stock.

Overview

Series C511 HSS-E Ball Nosed Slot Drill
• Flatted Shank
• Long Series
• Metric
• 2 Flute
• DIN 844L

Brand
Dormer
Corner Radius
6mm
Cutter Diameter
12mm
Cutting Direction
Right Hand
ean
7320760073773
eclassCode
21010500
Finish/Coating
Bright
Flute Length
26mm
Material
Cobalt High Speed Steel
MFR Part No.
C51112.0
Number of Flutes
2
Overall Length
110mm
Series
C511
Shank Diameter
12mm
Shank Diameter Tolerance
h6
Shank Type
Weldon Flat