SwissTech

20.0 SCR LONG ROUGHING CU TTER-TICN-8% CO

SKU:

SWT1634350A

MPN:

SWT1634350A

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Overview

Series 43 - Long Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Cutting diameter to js12. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Brand
SwissTech
Coolant Delivery
External
Cutter Diameter
20mm
Cutter Diameter Tolerance
js12
Cutting Direction
Right Hand
ean
5036140331945
eclassCode
21010500
Finish/Coating
TiCN
Flute Length
75mm
Helix Direction
Right Hand
Length Type
Long
Material
Cobalt High Speed Steel
Material Grade
M42
Milling Application
High-feed Milling
Number of Flutes
4
Overall Length
141mm
Pitch
Coarse
Plunge Type
Centre Cutting
Series
43
Shank Diameter
20mm
Shank Diameter Tolerance
h6
Shank Type
Threaded
Standards Met
DIN 1835B