SKU:
SWT1857015G
MPN:
1857015G
£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Manufactured to DIN 371/376
Suitable for the following Material Groups
Spiral Flute - HSS-EV Nitride Finish
For blind holes. Taper lead to DIN form C
(2 x P to 3 x P). Tapping tolerance to 6H.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140209640 |
ECLASS Code | 21010210 |
Finish/Coating | Nitride |
Helix Angle | 45° |
Individual or Set | Individual |
Lead | Taper |
Material | Vanadium High Speed Steel |
Material Application | Aluminium Alloys |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 63mm |
Pitch | 0.7mm |
Ring Colour | Green |
Shank Diameter | 4.5mm |
Square Width | 3.4mm |
Tap Type | Spiral Flute |
Tapping Depth | 10mm |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |