£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Long Series
Straight shank worm pattern drills (quick spiral).
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 5036140419186 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 87 |
Flute Type | Spiral |
Helix Type | High Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Pieces | 1 |
Overall Length | 132mm |
Point Angle | 135° |
Point Type | Split Point |
Series | N/A |
System of Measurement | Metric |
UNSPSC Code | 23241637 |