£17.90
Ex VAT
£21.48
Inc VAT
Product Details
Product Specification
Series A123 HSS Straight Shank Stub Drill
Inch
HSS C1150 drills for sheet metal.
Steam tempered. Suitable for thin-walled materials. Particularly suitable for hand drills.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 1/8in. |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 18mm |
Flute Type | Spiral |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A1231/8S |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 49mm |
Point Angle | 120° |
Series | A123 |
Standards Met | DIN 1897 |
System of Measurement | Inch |
UNSPSC Code | 23241606 |