Indexa

32mm MILL-DRILL WELDON (SPMX + CCMT 12)

SKU:

IND1396100K

MPN:

1396100K

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Wednesday, December 1st


    Overview

    Used for drilling, plunging, pocketing, profiling and slotting. A good general purpose cutter, mostly used to produce a hole then open it out to a pocket or closed slot. Uses a square insert with a special corner facet to cut on centre. The outer insert compliments the inner one to cut full diameter.

    Brand
    Indexa
    Coolant Delivery
    External
    Cutting Edge Angle
    90°
    Depth of Cut
    N/Amm
    eclassCode
    28039190
    Head Diameter
    N/Amm
    Head Type
    Not Modular
    Insert Holding Type
    Clamp Screw
    Insert Shape
    Square
    Insert Size
    12T3
    Insert Style
    CCMT
    Inserts Included
    None
    ISO Designation
    N/A
    Maximum Cutting Diameter
    32mm
    Milling Application
    Pocketing
    Minimum Cutting Diameter
    32mm
    Neck Length
    40mm
    Number of Inserts
    2
    Number of Mills in Set
    1
    Overall Length
    130mm
    Series
    N/A
    Set Type
    Individual Mill
    Shank Diameter
    32mm
    Shank Thread Size
    N/A
    Shank Type
    Weldon Flat
    Taper Shank Size
    N/A
    Toolholder Material
    Steel
    Toolholder Style
    N/A