£237.00
Ex VAT
£284.40
Inc VAT
4 Variations Available
Product Details
Product Specification
For roughing 2D and 3D forms prior to semi finishing with BCF and finishing with ABP. Alpha Radius is also suitable for difficult to cut materials.Please use roller lock type chuck.
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
Coolant Delivery | External |
ECLASS Code | 28039190 |
Head Type | Not Modular |
Insert Holding Type | Pin Lock |
Insert Size | 10T3 |
Insert Style | RDMT |
ISO Designation | RDMT 10T3MO_N |
Maximum Cutting Diameter | 32mm |
Milling Application | Roughing |
Neck Length | N/Amm |
Number of Inserts | 3 |
Overall Length | 200mm |
Series | Alpha Radius |
Shank Diameter | 32mm |
Shank Thread Size | N/A |
Taper Shank Size | N/A |
UNSPSC Code | 23242106 |