£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
Used to finish contours and cavities in moulds and dies. It can significantly reduce polishing time of the final form. Hardened tool steels up to 55HRC can be machined with this cutter. For 2D finishing. Note: Set up tolerance on insert /- 0.020mm. Corner radius on insert R /- 0.015mm
Attribute | Value |
---|---|
Brand | Hitachi Cutting Tools |
Depth of Cut | 10mm |
ECLASS Code | 28039190 |
Head Diameter | 32mm |
Head Type | Not Modular |
Insert Holding Type | Screw-on |
Insert Size | 320 |
Insert Style | ZCFW |
ISO Designation | ARPF-32S32 |
Maximum Cutting Diameter | 32mm |
Milling Application | High-feed Milling High-precision Finishing |
Neck Length | 80mm |
Number of Inserts | 1 |
Overall Length | 160mm |
Series | Alpha Radius |
Shank Diameter | 32mm |
Toolholder Style | ARPF |
UNSPSC Code | 23242106 |