£189.00
Ex VAT
£226.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | External |
Cutting Edge Angle | 45° |
Depth of Cut | 4mm |
ECLASS Code | 28039190 |
Insert Style | E45X |
ISO Designation | E45X D06 W12 06 |
Maximum Cutting Diameter | 14.1mm |
MFR Part No. | 3110608 |
Number of Inserts | 1 |
UNSPSC Code | 23242106 |