£4.19
Ex VAT
£5.03
Inc VAT
2 Variations Available
Product Details
Product Specification
These single-sided round RCMT turning inserts have a positive insert geometry and were designed for the fine to heavy machining of steels. The insert has a diameter of 6.0mm, and a 2.38mm thickness.
Features and Benefits
• The insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
Typical Applications
• Steel
• Cast Steel
• Cast Iron
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FM |
Clearance Angle | 7° |
EAN | 3603604106825 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Insert Size | 0602 |
Insert Style | RCMT |
ISO Designation | RCMT0602MOE-FM:T9415 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 8345950 |
Pack Quantity | 1 |
Shape | Round |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |