£15.59
Ex VAT
£18.71
Inc VAT
Product Details
Product Specification
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder youre using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | CTCPN 2513R16 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140364585 |
ECLASS Code | 28039190 |
Hex Drive Size | 3mm |
MFR Part No. | 2305 |
Shim Shape | 11° Triangular |
Thread Size | M5 x 0.8 |
Torx Drive Size | N/A |
Type | Clamp Set |
UNSPSC Code | 23242106 |