Honeywell

MILLENNIA 2G SAFETY EYEWEAR TSR LENS

SKU:

HNW9605422A

MPN:

1032176

£5.79

Ex VAT

£6.95

Inc VAT

OUT OF STOCK

    Product Details

    Elevate workplace safety effortlessly with Millennia 2G safety eyewear. The classic design ensures compliance, while the ready-to-wear frame offers supreme comfort. High coverage protects against particulates and impact risks, with a panoramic view minimising interruptions. Lens options enhance visibility and protect against intense glare.


    Features and Benefits
    • Sporty design which boosts compliance with a classic touch
    • Hassle-free, no adjustments required
    • High coverage to shield against particulates and impact risks
    • A panoramic view, minimising interruptions for clear vision
    • Lens options for enhanced visibility or glare protection


    Standards
    EN 166 : 2001


    Notes
    • Amber lens enhances visibility
    • Green lens provides glare protection


    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    EAN

    7312550321768

    ECLASS Code

    40019121

    Frame Colour

    Black

    Frame Style

    Wraparound

    Lens Colour

    Clear

    MFR Part No.

    1032176

    Resistance Features

    Impact-Resistant

    Series

    2G

    UNSPSC Code

    46181802