£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
S-Style A-SCLC 95 degree Boring Bar
Use for boring and facing on the inside of the part.
Also available in left hand bars.
Screw-on style boring bar.
Available in shank sizes from 8 to 25 mm.
95º Lead angle.
7º Relief angle.
Features through-the-bar coolant.
Lead Angle: 95
Minimum Bore (mm): 16
Qualified Width (mm): 9.0
Hand: Right
Insert: CCMT060204LF
Length (mm): 150
Shank Diameter (mm): 12
Style: A12M-SCLCR06
Attribute | Value |
---|---|
Approach Angle | 5° |
Brand | Kennametal |
Coolant Delivery | Internal |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-On |
MFR Part No. | 1098178 |
Minimum Bore Diameter (D) | 16.00mm |
Overall Length (l1) | 15.00mm |
Shank Diameter (d) | 12.00mm |
Shank Material | Steel |
Toolholder Style | A-SCLC |
UNSPSC Code | 23242106 |