£177.00
Ex VAT
£212.40
Inc VAT
6 Variations Available
Product Details
Product Specification
These Boring Bars are a dependable choice for precision machining tasks, offering versatility, durability, and suitability for various working conditions. Each has an inscribed circle diameter of 9.525mm, is 4.76mm thick, 25mm diameter x 200mm long for taper boring, single and multi-directional copy boring, and longitudinal boring with and without shoulder.
Features and Benefits
• Accommodates two common insert types (rhombus and trigon), providing flexibility for various machining tasks
• With both left-hand and right-hand cutting configurations available catering to a wide range of machining requirements
• The off-set shank design enhances precision during machining operations
• Made from high-quality steel to withstand machining challenges
Attribute | Value |
---|---|
Brand | Pramet |
Coolant Delivery | Internal |
EAN | 3603604052238 |
ECLASS Code | 28039190 |
Insert Holding Type | Top & Hole Clamp |
Inserts Included | No |
ISO Designation | A25R-PDUNR 11 |
MFR Part No. | 8281407 |
Number of Bars in Set | 1 |
Set Type | Individual Boring Bar |
UNSPSC Code | 23242106 |