£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
93 Approach for 5 positive 80 trigon inserts
Attribute | Value |
---|---|
Approach Angle | 93° |
Brand | Tungaloy |
Clearance Angle | 5° |
Coolant Delivery | Coolant Through |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 3mm |
Insert Holding Type | Screw-on |
Insert Inscribed Circle | 5.56mm |
Insert Shape | Trigon |
Insert Size | 0301 |
Insert Style | WB_T |
Inserts Included | None |
ISO Designation | E08K SWUBR 03-D060 |
Number of Bars in Set | N/A |
Set Type | Individual Boring Bar |
Shank Material | Carbide |
Toolholder Style | SWUB |
UNSPSC Code | 23242106 |