Indexa

Indexa? SCLCR Boring Bars

SKU:

IND1067370K

MPN:

1067370K

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Tuesday, January 25th


    Overview

    95° approach for 7° positive 80° rhombic inserts.

    Approach Angle
    95°
    Brand
    Indexa
    Centre to Cutting Tip
    5mm
    Clearance Angle
    7°
    Coolant Delivery
    External
    Cutting Direction
    Right Hand
    Cutting Height (h1)
    3.5mm
    eclassCode
    28039190
    Insert Cutting Edge Length
    6.5mm
    Insert Holding Type
    Screw-On
    Insert Inscribed Circle
    6.35mm
    Insert Shape
    80° Rhombic
    Insert Size
    0602
    Insert Style
    CC_T
    Inserts Included
    None
    ISO Designation
    S08F SCLCR 06
    Minimum Bore Diameter (D)
    11mm
    Neck Length (l2)
    16mm
    Number of Bars in Set
    N/A
    Overall Length (l1)
    80mm
    Set Type
    Individual Boring Bar
    Shank Diameter (d)
    8mm
    Shank Height (h)
    7mm
    Shank Material
    Steel
    Toolholder Style
    SCLC