£57.91
Ex VAT
£69.49
Inc VAT
Product Details
Product Specification
100 Approach for 11 positive 75 rhombic inserts For use with adjustable boring heads-see page 113
Attribute | Value |
---|---|
Approach Angle | 100° |
Brand | Tungaloy |
Clearance Angle | 11° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 4mm |
Insert Holding Type | Screw-on |
Insert Inscribed Circle | N/Amm |
Insert Shape | 75° Rhombic |
Insert Size | 0401 |
Insert Style | EP_T |
Inserts Included | None |
ISO Designation | S08055 SEXPR 04 |
Number of Bars in Set | N/A |
Set Type | Individual Boring Bar |
Shank Material | Steel |
Toolholder Style | SEXP |
UNSPSC Code | 23242106 |