£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 75° |
Brand | Indexa |
Centre to Cutting Tip | 17mm |
Clearance Angle | 0° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 11.50mm |
EAN | 5036140081581 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 12.70mm |
Insert Holding Type | Lever Lock |
Insert Inscribed Circle | 12.70mm |
Insert Shape | Square |
Insert Size | 1204 |
Insert Style | SN_G |
Inserts Included | None |
ISO Designation | S25T PSKNR 12 |
MFR Part No. | S25T-PSKNR12 |
Minimum Bore Diameter (D) | 31.00mm |
Neck Length (l2) | 40.00mm |
Overall Length (l1) | 300.00mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 25.00mm |
Shank Height (h) | 23.00mm |
Shank Material | Steel |
Toolholder Style | PSKN |
UNSPSC Code | 23242106 |