£89.99
Ex VAT
£107.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 60° |
Brand | Indexa |
Clearance Angle | 0° |
Compatible Toolholder Type | Boring Bar |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 16mm |
EAN | 5036140364356 |
ECLASS Code | 28039190 |
Insert Holding Type | Top Clamp |
Insert Shape | Triangle |
Insert Size | 1604 |
Insert Style | TN_G TN_M |
ISO Designation | PTTNR |
Minimum Bore Diameter (d) | 60mm |
Mounting Hole Distance | 25mm |
Overall Length (l1) | 63mm |
Shank Height (h) | 25mm |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | PTTN |
UNSPSC Code | 23242106 |