£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 75 |
Brand | Indexa |
Clearance Angle | 11 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 16mm |
EAN | 5036140364073 |
ECLASS Code | 21019107 |
Head Length (l2) | 22mm |
Insert Cutting Edge Length | 9 |
Insert Holding Type | Top Clamp |
Insert Inscribed Circle | 9.52 |
Insert Shape | Square |
Insert Size | 0903 |
Insert Style | SP_N SP_R |
Inserts Included | None |
ISO Designation | CSBPR 1616H09 |
MFR Part No. | CSBPR1616H09 |
Neck Length | 22mm |
Overall Length (l1) | 100mm |
Set Type | Individual Toolholder |
Shank Height (h) | 16mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 16mm |
Side to Cutting Tip (f) | 13mm |
Toolholder Style | CSBP |
UNSPSC Code | 23242106 |