£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
CTGPR 1212 F11
Right hand, for positive 11° clearance triangular inserts.
Overall length: 80mm.
Overall height: 20mm.
Shank: 12mm x 12mm.
Insert type: TPMR, TP_N...
Attribute | Value |
---|---|
Brand | Taegutec |
ECLASS Code | 21019107 |
UNSPSC Code | 23242106 |