£298.99
Ex VAT
£358.79
Inc VAT
Product Details
Product Specification
Screw lock boring bars for 5 mm minimum bore diameter, carrying 80° rhombic inserts with 7° clearance.
Designation : E12P SCLCR-06
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Direction | Right Hand |
ECLASS Code | 21019107 |
Insert Style | E12Q |
ISO Designation | E12Q SCLCR-06 |
MFR Part No. | 3601908 |
UNSPSC Code | 23242106 |