£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
External Multi-Clamp Toolholder with a 95 degree approach angle. Suitable for use with negative trigon inserts.
Features and Benefits
• Multi-clamp action for versatility
• Made from solid steel for durability and strength
Attribute | Value |
---|---|
Approach Angle | 95 |
Brand | Tungaloy |
Clearance Angle | 5 |
Cutting Direction | Left Hand |
EAN | 4543885055193 |
ECLASS Code | 21019107 |
Insert Cutting Edge Length | 8 |
Insert Holding Type | Top & Hole Clamp |
Insert Shape | Trigon |
Inserts Included | No |
MFR Part No. | 6805519 |
Overall Length (l1) | 150mm |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Width (b) | 25mm |
UNSPSC Code | 23242106 |