£84.99
Ex VAT
£101.99
Inc VAT
Product Details
Product Specification
PDJNR 2020 K15
Right hand, for negative 55° Rhombic inserts.
Overall length: 125mm.
Overall height: 22mm.
Shank: 20mm x 20mm.
Insert type: DNM_...
Attribute | Value |
---|---|
Brand | Taegutec |
ECLASS Code | 21019107 |
UNSPSC Code | 23242106 |