£124.00
Ex VAT
£148.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These turning toolholders were designed to hold a round negative insert with a diameter of 19.05mm, and a thickness of 6.35mm. 40mm tool height x 40mm width x 250mm long for taper turning, single and multi-directional copy turning and longitudinal turning without shoulder.
Features and Benefits
• Nickelized for higher oxidation and wear resistance
• Internal coolant channels improve insert tool life
• Improved chip evacuation provides high surface quality and reliability
Attribute | Value |
---|---|
Brand | Pramet |
Coolant Delivery | Internal |
EAN | 3603604052153 |
ECLASS Code | 21019107 |
Head Length (l2) | 45mm |
Insert Size | 8281359 |
Overall Length (l1) | 250mm |
Shank Height (h) | 40mm |
UNSPSC Code | 23242106 |