£121.69
Ex VAT
£146.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 90 |
Brand | Indexa |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 22mm |
EAN | 5036140364349 |
ECLASS Code | 21019107 |
Insert Holding Type | Top Clamp |
Insert Shape | Triangle |
Insert Size | 2204 |
Insert Style | TN_A TN_G TN_M |
ISO Designation | PTFNR |
Overall Length (l1) | 70mm |
Shank Height (h) | 30mm |
Shank Width (b) | 20mm |
Side to Cutting Tip (f) | 25mm |
Toolholder Style | PTFN |
UNSPSC Code | 23242106 |