£66.99
Ex VAT
£80.39
Inc VAT
4 Variations Available
Product Details
Product Specification
These screw clamp turning tool holders were designed to hold an 80⁰ rhombus positive insert with an inscribed circle diameter of 9.525mm and a thickness of 3.97mm. Each tool holder is designed for left or right-handed use. 16mm tool height x 16mm width x 125mm long for taper turning, chamfering, and longitudinal turning without shoulder.
Features and Benefits
• Nickelized for higher oxidation and wear resistance
• Internal coolant channels improve insert tool life
• Improved chip evacuation provides high surface quality and reliability
Typical Applications
• Hardened materials
• Cast iron
• Stainless steel
• Non-ferrous metals
• Steel
• Cast steel
• High-temperature alloys
Attribute | Value |
---|---|
Brand | Pramet |
Cutting Direction | Left Hand |
EAN | 3603603946644 |
ECLASS Code | 21019107 |
Insert Holding Type | Screw clamp |
Insert Shape | 80° Rhombic |
Insert Size | 09T3 |
Insert Style | CCMT |
ISO Designation | SCACL 1616 K 09-S |
MFR Part No. | 8181031 |
Overall Length (l1) | 125mm |
Set Type | Individual Toolholder |
Toolholder Style | SCAC |
UNSPSC Code | 23242106 |