£139.00
Ex VAT
£166.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This range of Wood Jigsaw Blade delivers clean straight cuts in wood. Designed for use with jigsaws that possess a T-clamping system, the blades can be purchased in various pack quantities to suit your needs.
Features and Benefits
• Precision-ground teeth with a taper-ground body produce clean results
• High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials
• Large progressive tooth pitch of 4 - 5.2 mm helps cut wooden materials with 10 - 45 mm thickness
• Available as a pack of 3, 5, 25 or 100 to suit your needs
Typical Applications
• For use with jigsaws with T-Shank clamping systems
• Suitable for softwood, plywood, chipboard, fibre board
Attribute | Value |
---|---|
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Ground Taper |
EAN | 3165140067447 |
Item | Jigsaw Blades |
MFR Part No. | 2608637877 |
Number of Pieces | 100 |
Overall Length | 100 |
UNSPSC Code | 27112734 |