Dormer

A094 SET 413 HSS Jobber Drill Set - TiN Tip Coated - 13 Piece

SKU:

DOR0250938K

MPN:

A094413

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Monday, January 31st


    Overview

    Series A094 drill set No.413 feature a high-speed steel construction with a TiN tip coating for greater durability and toughness. This 13 piece set features a handy tool case for easy tool selection, storage and portability.

    Features and Benefits
    • TiN tip coating for improved heat and wear resistance
    • HSS construction for greater toughness
    • 118° Point Angle for excellent cutting performance
    • Self centering split-point for better control when hole making

    Contents
    • 13 Pieces
    • Set includes series A002 drills in sizes 1.5 mm - 6.5 mm x 0.5 mm increments + 3.3mm,4.2mm

    Typical Applications
    • Steel
    • Stainless steel
    • Cast iron
    • Plastics

    Standards
    • Manufactured to DIN 338

    Brand
    Dormer
    Cutting Direction
    Right Hand
    Drill Length Type
    Standard Length
    ean
    7320760675137
    eclassCode
    21010101
    Finish/Coating
    TiN
    Flute Construction
    Ground Flute
    Material
    High Speed Steel
    Maximum Drill Size
    6.5mm
    MFR Part No.
    A094413
    Minimum Drill Size
    1.5mm
    Number of Pieces
    13
    Series
    A094
    Size Increment
    0.5mm
    Standards Met
    DIN 338
    System of Measurement
    Metric