SKU:
DOR0250939M
MPN:
6610303
£61.49
Ex VAT
£73.79
Inc VAT
Product Details
Product Specification
Series A094 Drill Set No.419
•19 Pieces
• TiN tip coated
• 118° Point Angle
• Self centering split-point
• 4xD
• Manufactured to DIN 338
• Set includes series A002 drills in sizes 1.0 mm - 10.0 mm x 0.5 mm increments
• Suitable for use on steel, stainless, cast iron, plastics and many other materials
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Size Included | 1mm to 10mm x 0.5 mm |
EAN | 7320760675144 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Type | Spiral Flute |
Helix Angle | 118° |
Individual or Set | Set |
Material | High Speed Steel |
MFR Part No. | A094419 |
Minimum Drill Size | 1mm |
Number of Pieces | 19 |
Point Angle | 118° |
Point Type | Split Point |
Series | A094 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |