SKU:
DOR0253405R
MPN:
5969777
£55.99
Ex VAT
£67.19
Inc VAT
Product Details
Product Specification
Series A191 HSS Jobber Drill Set No.419
19 piece
Set includes drill sizes 1.0 mm - 10.0 mm x 0.5 mm
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Size Included | 1mm to 10mm x 0.5 mm |
EAN | 7320760030615 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Type | Spiral Flute |
Helix Angle | 118° |
Individual or Set | Set |
Material | High Speed Steel |
MFR Part No. | A191419 |
Minimum Drill Size | 1 |
Number of Pieces | 19 |
Point Angle | 118° |
Series | A191 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |