SKU:
DOR0253405C
MPN:
5969762
£63.79
Ex VAT
£76.55
Inc VAT
Product Details
Product Specification
Series A191 HSS Jobber Drill Set No.31M
20 piece
Sizes included 0 .3 mm - 1 .0 mm x 0 .05 mm + 0.38
mm, 0.52 mm, 0.58 mm, 0.78 mm, 0.82 mm
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Size Included | 1.5 mm - 6.5 mm x 0.5 mm + 3.3 mm, 4.2 mm |
EAN | 7320760149133 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Type | Spiral Flute |
Helix Angle | 118° |
Individual or Set | Set |
Material | High Speed Steel |
MFR Part No. | A19131M |
Minimum Drill Size | 0.3 |
Number of Pieces | 20 |
Point Angle | 118° |
Series | A191 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |