Kennedy

Jobber Drill Set, 1mm to 10mm x 0.5mm, Standard Length, Metric, Cobalt High Speed Steel, Set of 19

SKU:

KEN0268460K

MPN:

0268460K

£44.79

Ex VAT

£53.75

Inc VAT

OUT OF STOCK

    Product Details

    A 19 piece metric heavy duty drill set made of 5% cobalt material with excellent heat resistance. Ideal for drilling steels with tensile strength up to 1,400 N/mm2, very hard bronze, stainless steels as well as heat and acid resistant steels. The high speed steel and cobalt construction allows for greater rigidity when cutting through harder materials.


    Features and Benefits
    • Manufactured from high speed steel with 5% cobalt for added strength
    • Excellent heat and wear resistance for prolonged tool lifespan
    • Supplied in a robust carry case for easy portability and storage


    Contents
    • Set contains 1x 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5 and 10.0 mm drills


    Specifications
    • Point angle: 135°
    • Helix angle: normal
    • Web thickness: strengthened
    • Relief angle: normal
    • Tolerance of diameter: h8
    • Tolerance of shank: f11
    • Supply unit
    • All diameters - 1 pc
    • Manufacturing Standard: BS 328, DIN 338B


    Typical Applications
    • Drilling
    • Steel
    • Hard bronze
    • Stainless steels


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Case Type

    Metal

    Cutting Direction

    Right Hand

    Drill Size Included

    1mm to 10mm x 0.5mm

    EAN

    5036140072763

    ECLASS Code

    21010101

    Finish/Coating

    Bronze

    Flute Construction

    Ground Flute

    Individual or Set

    Set

    Material

    Cobalt High Speed Steel

    Minimum Drill Size

    1

    Number of Pieces

    19

    Size Increment

    0.5mm

    Standards Met

    BS 328 DIN 338B

    System of Measurement

    Metric

    UNSPSC Code

    23241634