SKU:
SHR0258420K
MPN:
SHR-025-8420K
£94.49
Ex VAT
£113.39
Inc VAT
Product Details
Product Specification
These High Speed Steel (HSS) jobber drills are manufactured to an industrial quality. Each drill possesses a ground flute and a black oxidised finish. Containing 41 metric sized drills from 6.0mm to 10.0mm x 0.1mm increments, the set is supplied in an indexed metal case. Each drill possesses a 118° point angle, a normal helix angle, a standard web thickness, a relief angle of 10-20°, a tolerance of diameter of h8 and a tolerance of shank of f11.
Features and Benefits
• Supplied in an indexed metal case
• 41 piece set ensures you have the right sized drill to hand
• Black oxidised finish to protect against corrosion
• Manufactured from High Speed Steel (HSS) for durability
Contents
• 6.0mm to 10.0mm x 0.1mm increments
Typical Applications
• Suited for drilling steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite
Standards
• BS328:Part 1
• DIN 338N
• ANSI B94 - 11M
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Metal |
Cutting Direction | Right Hand |
Drill Size Included | 6mm to 10mm x 0.1 mm |
EAN | 5036140003361 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Ground Flute |
Individual or Set | Set |
Material | High Speed Steel |
Minimum Drill Size | 6 |
Number of Pieces | 41 |
Size Increment | 0.1mm |
Standards Met | ANSI B94-11M BS 328 DIN 338N |
System of Measurement | Metric |
UNSPSC Code | 23241634 |