SKU:
SHR0258380K
MPN:
SHR-025-8380K
£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Sherwood Jobber drills are general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Industrial quality construction with ground flutes, blue finish. Supplied in indexing metal cases.
Features and Benefits
• High-speed steel with industrial quality construction for added toughness
• Ground flutes for greater cutting precision
• Supplied in indexing metal cases for quick and easy tool selection and portability
Contents
• 1.0, 1.1, 1.2, 1.3, 1.4, 1.5, 1.6, 1.7, 1.8, 1.9, 2.0, 2.1, 2.2, 2.3, 2.4, 2.5, 2.6, 2.7, 2.8, 2.9, 3.0, 3.1, 3.2, 3.3, 3.4, 3.5. 3.6, 3.7, 3.8, 3.9, 4.0, 4.1, 4.2, 4.3, 4.4, 4.5, 4.6, 4.7, 4.8, 4.9, 5.0, 5.1, 5.2, 5.3, 5.4, 5.5, 5.6, 5.7, 5.8, 5.9 and 6.0mm.
Standards
• Manufactured to BS328 : Part 1 DIN 338N & ANSI B94 - 11M
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Metal |
Cutting Direction | Right Hand |
Drill Size Included | 1mm to 6mm x 0.1mm |
EAN | 5036140003354 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Ground Flute |
Individual or Set | Set |
Material | High Speed Steel |
Minimum Drill Size | 1 |
Number of Pieces | 51 |
Size Increment | 0.1mm |
Standards Met | ANSI B94-11M BS 328 DIN 338N |
System of Measurement | Metric |
UNSPSC Code | 23241634 |