SKU:
GUH0250152Z
MPN:
00205 008.950
£22.19
Ex VAT
£26.63
Inc VAT
Product Details
Product Specification
Ideal for everyday jobs and projects, this 205 series HSS S/S Jobber Drill is made from high speed steel for strength and durability. The steam tempered coating ensures rust resistance and increases the density of the tip for extra power.
Features and Benefits
• Made with quality materials
• Steam tempered finish for strength and longevity
• Conforms to BS 328; DIN338RN standards
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 5xD |
Drill Diameter Metric | 8.95mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093016438 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Flute Construction | Ground Flute |
Flute Length | 81mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00205 008.950 |
Number of Flutes | 2 |
Overall Length | 81mm |
Point Angle | 118° |
Point Type | Thinned Point |
Series | 205 |
Shank Diameter Tolerance | h8 |
Standards Met | BS 328 DIN 338RN |
UNSPSC Code | 23241634 |
Web Thickness | Form A Web-thinned |