£20.39
Ex VAT
£24.47
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093025065 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 69mm |
Flute Type | Spiral |
Helix Type | High Helix |
Material | High Speed Steel |
Overall Length | 109mm |
Point Angle | 130° |
Shank Diameter Tolerance | h8 |
UNSPSC Code | 23241634 |