SKU:
GUH0260100C
MPN:
00207 004.650
£12.49
Ex VAT
£14.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Series 207 HSS High Helix Straight Shank Jobber Drills
Bright Finish - Metric
High Helix (Type W)
Jobber length
130° point,Form A web thinned >14.0mm dia.
Standard straight shank
RH helix
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 4.65mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093024471 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 47mm |
Flute Type | Spiral |
Helix Type | High Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00207 004.650 |
Number of Flutes | 2 |
Overall Length | 80mm |
Point Angle | 130° |
Series | 207 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |