Kennedy

3/32" CARBIDE S/S JOBBER DRILL

SKU:

KEN1582060K

MPN:

1582060K

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (14)

    Product Details

    Inch Sizes
    For drilling steels, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal and abrasive plastic. Point angle 118. Tolerance of diameter: h7. Tolerance of shank: h6. Supply unit. All diameters - 1 pce. Manufacturing Standard: DIN 338, BS 328.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Tolerance

    h7

    EAN

    5036140096202

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Flute Construction

    Ground Flute

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Material

    Carbide

    Material Grade

    Micrograin

    Number of Flutes

    2

    Point Angle

    118°

    Point Type

    Standard

    Standards Met

    BS 328 DIN 338

    UNSPSC Code

    23241634