£9.99
Ex VAT
£11.99
Inc VAT
99 Variations Available
Product Details
Product Specification
Series 5522 HSS-E PM Straight Shank Jobber Drills
Metric
Guhring No.5522 Jobber Drill HSS-E-PM TiN coated for steel, stainless steel, cast iron and nonferrous materials. Extra-deep open radius flute profile; self-centering split point - reduced thrust and horsepower requirements. Tough cobalt substrate.
Attribute | Value |
---|---|
Brand | Guhring |
Drill Diameter Metric | 1mm |
EAN | 4031093656818 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | HSS-E |
MFR Part No. | 05522 001.000 |
Series | 5522 |
UNSPSC Code | 23241634 |