Guhring

5523, Jobber Drill, 10mm, Normal Helix, Cobalt High Speed Steel, Bright

SKU:

GUR1252696H

MPN:

05523 010.000

£7.29

Ex VAT

£8.75

Inc VAT

OUT OF STOCK

    Overview

    Series 5523 HSS-Co Straight Shank Jobber Drills
    Bright Finish - Metric
    For multiple machining tasks. Suitable for non-ferrous metals, structural steels and carbon steels, high-alloyed steels, cast iron and cast alloys, plastics as well as aluminium. 4-facet split point. Manufactured to BS 328, DIN338RN.


    Product Specification
    Brand
    Guhring
    Coolant Delivery
    External
    Cutting Direction
    Right Hand
    Drill Diameter Metric
    10mm
    Drill Diameter Tolerance
    h8
    EAN
    4031093654364
    ECLASS Code
    21010101
    Finish/Coating
    Bright
    Flute Construction
    Ground Flute
    Flute Length
    87mm
    Flute Type
    Spiral
    Helix Type
    Normal Helix
    Individual or Set
    Individual
    Material
    Cobalt High Speed Steel
    MFR Part No.
    05523 010.000
    Number of Flutes
    2
    Overall Length
    133mm
    Point Angle
    118°
    Point Type
    Split Point
    Series
    5523
    Shank Diameter Tolerance
    f11
    Standards Met
    DIN 338
    UNSPSC Code
    23241634
    Web Thickness
    Similar to Form C