£5.69
Ex VAT
£6.83
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093192613 |
ECLASS Code | 21010101 |
Finish/Coating | Nitride Lands |
Flute Construction | Ground Flute |
Flute Length | 20mm |
Flute Type | Parabolic |
Helix Type | GT 100 |
Material | Cobalt High Speed Steel |
Overall Length | 43mm |
Point Angle | 130° |
Point Type | Thinned Point |
Shank Diameter Tolerance | h8 |
UNSPSC Code | 23241634 |
Web Thickness | Form A Web-thinned |