£9.29
Ex VAT
£11.15
Inc VAT
138 Variations Available
Product Details
Product Specification
Series 651 HSS straight shank jobber drills metric TiN coated drills. For drilling steel and cast steel, alloyed and unalloyed grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite.
Features and Benefits
• High speed steel for improved rigidity
• TiN coating for improved heat and wear resistance
Standards
• Manufactured to BS 328, DIN338RN
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.65mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093199131 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 30mm |
Flute Type | Spiral |
Helix Type | Low Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00651 002.650 |
Number of Flutes | 2 |
Overall Length | 57mm |
Point Angle | 118° |
Point Type | Conventional |
Series | 651 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |