£8.29
Ex VAT
£9.95
Inc VAT
10 Variations Available
Product Details
Product Specification
Series 651 HSS Straight Shank Jobber Drills
TiN Coated - Inch
Standard drill for drilling steel and cast steel, alloyed and unalloyed grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Type N, BS328, DIN338RN.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 03/64in. |
Drill Diameter Tolerance | h8 |
EAN | 4031093198295 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 16mm |
Flute Type | Spiral |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00651 001.190 |
Number of Flutes | 2 |
Overall Length | 38mm |
Point Angle | 118° |
Series | 651 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |