£109.49
Ex VAT
£131.39
Inc VAT
Product Details
Product Specification
Series 657 HSCo Type Ti Straight Shank Jobber Drills - Inch - TiN Coated
Rigid, high-heat resistant drill with large helix angle of 35. Suited for titanium and titanium alloys, stainless steels and heat resisting austenitic steels. TiN coated gives greater wear resistance and longer tool life. Limited suitability for special alloys such as Hastelloy, Inconel, Nimonic etc. Type Ti. Manufactured to DIN 338. Type 657
Attribute | Value |
---|---|
Brand | Guhring |
Drill Diameter Inch | 1/2in. |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00657 012.700 |
Series | 657 |
UNSPSC Code | 23241634 |