SKU:
GUH0266548X
MPN:
00657 001.850
£12.49
Ex VAT
£14.99
Inc VAT
79 Variations Available
Product Details
Product Specification
Series 657 HSS-Co Straight Shank Jobber Drills
TiN Coated - Metric
Rigid, high heat resistant drill with large helix angle of 35°. Suited for titanium and titanium alloys, stainless steels and heat resisting austenitic steels. TiN coated gives greater wear resistance and longer tool life. Limited suitability for special alloys such as Hastelloy, Inconel, Nimonic etc. Manufactured to DIN338.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.85mm |
EAN | 4031093210546 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 22mm |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00657 001.850 |
Number of Flutes | 2 |
Overall Length | 46mm |
Point Angle | 130° |
Point Type | Split Point |
Series | 657 |
UNSPSC Code | 23241634 |